Beli wera screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Torque ScrewdriverDeskripsi:Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.atribut:
- Corrosion Resistant: No
- Electric Light/Tone: No
- Grip Style: Ergonomic
- Handle Material: Plastic
- Insulated: No
- Non-Magnetic: Yes
- Non-Sparking: No
- Ratcheting: No
- Rotation: Clockwise
- Shank Finish: Natural
- Shank Length (mm): 65
- Tether Ready: No
- Torque Limiting Mechanism: Click-Type
- WERA Set Mata Obeng Kunci Sok Ratchet Zyklopatribut:
- Feed angle (°): 5
- Fixable head angle (°): 0, 15, 90
- WERA Kraftform Compact Vario RA Screwdriver Japanese Specification Setatribut:
- Shank Diameter: 6mm
- Total Length: 213mm
- Content: Holder (80RA), Double ended bit[[-]]0.6 x 4.0/[[-]]1.0 x 6.0, [[-]]0.8 x 5.0/[[-]]1.2 x 7.0, [[+]]No.1 x No.2, T3 x 3, T4 x 4, T5 x 5
- Set Contents (piece): 7
- Snap-on Hex Key SAE Type Inch (Kunci L)atribut:
- Country of Origin: USA
- WERA Screwdriver Kraftform XXL TX Set (Obeng)atribut:
- Set Contents: VDE screw driver (-)2.5, 3.5, voltage tester(-)3, screwdriver(-)4, (+)No.2, phillips 1, phillips 2, T15, T20, T25, chisel(-)5.5, 7.0
- Accessories: With rack
- Set Contents (piece): 12
- TRUSCO Karet Non Slip untuk Troli BarangDeskripsi:1 rubber plate, 2 mounting brackets
- monotaro Spinning Mini Torque Driver (Obeng Torsi)Deskripsi:Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.atribut:
- Pricision (%): ± 6
- Overall Length (mm): 104
- Weight (g): 110
- Hexagon Hole Opposite Side (mm): 6.35
- Torque Adjustment Range 1 Scale (cN-m): 0.5
- Torque Measurement Range (CNM): 5 to 60
- WERA Set Mata Obeng Kunci Sok Ratchet-Metal ZyklopDeskripsi:-Possible to change the forward and reverse rotation by pushing once the insertion angle to the opposite side. Thanks to its original mechanism, the insertion angle never falls out ensuring safety.-The socket dropout prevention mechanism is attached.atribut:
- Input Drive: 9.5mm
- Socket Contents: 3S-08L, 10L, 12L, 13L, 14L, 17L
- Set Contents (piece): 6
- WERA Kraftform Compact 60 RA Screwdriver Setatribut:
- Total bit length: 89mm
- Content: Ratchet bit holder (816RA), [[+]]1, 2, 3, [[-]]5.5, 6.5, 8.0, T6, 8, 10, 15, 20, TB10, 20, hexagonal 3, 4, 5
- Set Contents (piece): 17
- SLOKY Torque ScrewdriverDeskripsi:Torque Screwdriver Single Set (Economical Starter) for TORX.
- WERA Zyklop Speed RatchetDeskripsi:38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes. Contents of Set :- 8000 B1x 3/8"x199,0- 8790 HMB1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0; 1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0; 1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0; 1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0- 8789 B1x 3/8"x165,0- 8794 B1x 3/8"x76,0- 8795 B1x 3/8"x50,0- 8784 B11x 1/4"x3/8"x44,0- 8796 SB1x 3/8"x125,0- 8796 LB1x 3/8"x200,0- 851/1 Z PH1x PH 2x25; 1x PH 3x25-855/1 Z PZ1x PZ 2x25; 1x PZ 3x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 27x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 1,0x5,5x25- 840/1 Z Hex-Plus1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
- KANON Torque Screw DriverDeskripsi:-When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.atribut:
- Total Length: 157mm
- Torque Adjustable Range: 40 to 200
- Min Scale (cN・m): 1
- Purpose of Use: For assembling car parts and home appliance.
Daftar Harga wera screwdriver set Terbaru March 2026
| WERA Set Mata Obeng Kunci Sok Ratchet-Metal Zyklop | Rp5.399.900 |
| WERA Torque Screwdriver | Rp1.099.900 |
| WERA Set Mata Obeng Kunci Sok Ratchet Zyklop | Rp9.499.900 |
| WERA Set Mata Obeng Kunci Sok Ratchet-Metal Imperial Zyklop | Rp4.399.900 |
| WERA Kraftform Compact Vario RA Screwdriver Japanese Specification Set | Rp3.799.900 |
| Snap-on Hex Key SAE Type Inch (Kunci L) | Rp1.299.900 |
| WERA Screwdriver Kraftform XXL TX Set (Obeng) | Rp2.399.900 |
| TRUSCO Karet Non Slip untuk Troli Barang | Rp139.900 |
| monotaro Spinning Mini Torque Driver (Obeng Torsi) | Rp1.899.900 |
| TOHNICHI Rotary Slip Adjustable Torque Screwdriver | Rp2.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/ouP103254894-1.jpg)
/gaP102286586-2.jpg)

/P102251836-1.jpg)



/P102320686-1.jpg)